Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 15169 TFE Pipe Joint Tape 1/2" x 1296" - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Oatey 15169 TFE Pipe Joint Tape 1/2" x 1296" - Pkg Qty 36

Item #: WBB1594074

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 72/36 ($282.24)

List Price: $225.72 Save up to 37%
$3.92 each

Sold in packages of 36

Price: $141.12

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oatey 15169 TFE Pipe Joint Tape 1/2" x 1296"

Economy-grade, low density tape. Weather resistant; Will not "freeze", seize or harden

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • LENGTH INCHES1296
    • WIDTH INCHES1/2
    • DESCRIPTIONTFE Pipe Joint Tape
    • MANUFACTURER PART NUMBER15169
    • PACKAGE QUANTITY36
    • BRANDHercules®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed