Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 1756S Cement PVC Heavy Duty Gray Cement 8 oz. - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 220 items in product family

Oatey 1756S Cement PVC Heavy Duty Gray Cement 8 oz. - Pkg Qty 24

Item #: WBB1593208

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 48/24 ($268.80)

$5.60 each

Sold in packages of 24

Price: $134.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Oatey 1756S Cement PVC Heavy Duty Gray Cement 8 oz.

Heavy duty gray cement for use on all schedules and classes of PVC pipe and fittings up to 12" diameter with interference fit, up to 18" for non-pressure. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Thick formula fills gaps in large diameter pipe and pipe and fittings, loose fitting joints. Recommended for water, pressure pipe and DWV. Meets ASTM D2564.

Documents

Documents are in PDF format

Product Specifications

    • SIZE8 oz.
    • DESCRIPTION1700 Series PVC Heavy Duty Gray Cement
    • MANUFACTURER PART NUMBER1756S
    • PACKAGE QUANTITY24
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed