Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 2224 2200 Series PVC Regular Clear Cement 1 Gallon - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 220 items in product family

Oatey 2224 2200 Series PVC Regular Clear Cement 1 Gallon - Pkg Qty 6

Item #: WBB1593606

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$49.95 each

Sold in packages of 6

Price: $299.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Oatey 2224 2200 Series PVC Regular Clear Cement 1 Gallon

Regular-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 4" for Sch. 40 and up to 2" for Sch. 80. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Sets up quickly. Meets ASTM D2564.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1 Gallon
    • DESCRIPTION2200 Series PVC Regular Clear Cement
    • MANUFACTURER PART NUMBER2224
    • PACKAGE QUANTITY6
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed