
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Oatey 2856S 2800 Series PVC Regular Clear Fast Set Cement 8 oz.
Regular-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 4" for Sch. 40 and up to 2" for Sch. 80. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Sets up quickly. Meets ASTM D2564.
Regular-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 4" for Sch. 40 and up to 2" for Sch. 80. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Sets up quickly. Meets ASTM D2564.
Product Specifications
- SIZE8 oz
- PACKAGE QUANTITY24
- DESCRIPTION2801 Series PVC Regular Clear Fast Set Cement
- MANUFACTURERS PART NUMBER2856S
- BRANDOatey
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Oatey 2866S 2800 Series PVC Regular Clear Fast Set Cement 4 oz. - Pkg Qty 24
Item #: B1593746
Not Yet Rated
Usually ships in 5 to 8 days
$72.96

Oatey 2856S 2800 Series PVC Regular Clear Fast Set Cement 8 oz. - Pkg Qty 24
$4.47
- Product Information
- Customer Review
- Product Q&A
- Accessories