Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 2866S 2800 Series PVC Regular Clear Fast Set Cement 4 oz. - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 216 items in product family

Oatey 2866S 2800 Series PVC Regular Clear Fast Set Cement 4 oz. - Pkg Qty 24

Item #: WBB1593746

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 72/24 ($210.96)

$2.93 each

Sold in packages of 24

Price: $70.32

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Oatey 2866S 2800 Series PVC Regular Clear Fast Set Cement 4 oz.

Regular-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 4" for Sch. 40 and up to 2" for Sch. 80. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Sets up quickly. Meets ASTM D2564.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE4 oz.
    • DESCRIPTION2800 Series PVC Regular Clear Fast Set Cement
    • MANUFACTURER PART NUMBER2866S
    • PACKAGE QUANTITY24
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed