Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 30343 EP13 PVC Extra HD Gray Cement 32 oz. - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 215 items in product family

Oatey 30343 EP13 PVC Extra HD Gray Cement 32 oz. - Pkg Qty 12

Item #: WBB1592596

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.50 each

Sold in packages of 12

Price: $294.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Oatey 30343 EP13 PVC Extra HD Gray Cement 32 oz.

Extra heavy-bodied, slow-setting, gray solvent cement for use on all classes and schedules of PVC pipe up to 30". Recommended for potable water, pressure pipe, drain, waste and vent systems. Builds up for large diameter installation to fill gaps. Ideal for fabrication. Recommended application temperature 40 degrees to 110 degrees Fahrenheit. Complies with various environmental requirements and SCAQMD Rule 1168/316A or BAAQMD Method 40 for VOC with maximum content of 510 g/L. Formulated for warm weather application. Three year shelf life. Meets and Exceeds ASTM D 2564.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE32 oz.
    • DESCRIPTIONEP13 PVC Extra HD Gray Cement
    • MANUFACTURER PART NUMBER30343
    • PACKAGE QUANTITY12
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed