Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 4446S 4400 Series ABS Medium Black Cement 16 oz. - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 220 items in product family

Oatey 4446S 4400 Series ABS Medium Black Cement 16 oz. - Pkg Qty 24

Item #: WBB1593426

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.60 each

Sold in packages of 24

Price: $206.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Oatey 4446S 4400 Series ABS Medium Black Cement 16 oz.

Medium-bodied black cement for use on all schedules and classes of ABS pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. For all non-pressure applications. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2235.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE16 oz.
    • DESCRIPTION4400 Series ABS Medium Black Cement
    • MANUFACTURER PART NUMBER4446S
    • PACKAGE QUANTITY24
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed