Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 6256S 6200 Series Multi Purpose Clear Cement 8 oz. - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 220 items in product family

Oatey 6256S 6200 Series Multi Purpose Clear Cement 8 oz. - Pkg Qty 24

Item #: WBB1593316

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 48/24 ($278.40)

$5.80 each

Sold in packages of 24

Price: $139.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Oatey 6256S 6200 Series Multi Purpose Clear Cement 8 oz.

Regular-bodied clear cement for use on all schedules and classes of PVC, CPVC and ABS pipe and fittings up to 2" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets performance requirements of ASTM D2564, D2235 and F493.

*Due to regulatory reasons this product is not offered to customers in the following states: California, Conneticut, Delaware, Illinois, Indiana, Massachusetts, Maryland, Maine, Michigan, Minnesota, New Hampshire, New Jersey, New York, Ohio, Pennsylvania, Rhode Island, Utah, Virginia, Vermont & Wisconsin.
Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE8 oz.
    • DESCRIPTION6200 Series Multi Purpose Clear Cement
    • MANUFACTURER PART NUMBER6256S
    • PACKAGE QUANTITY24
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed