Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low V.O.C.Pvc Cement™, For Pipe & Fittings, 1 Gal. - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 220 items in product family

Low V.O.C.Pvc Cement™, For Pipe & Fittings, 1 Gal. - Pkg Qty 6

Item #: WBB638224

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 6

Price: $251.70
Product Information
Customer Review
Product Q&A
Low V.O.C.PVC Cement™, For Pipe & Fittings, 1 Gal.

Fast-setting, medium viscosity, high strength cement. Recommended for Schedule 40 PVC pipe up to -4. Mets ASTMD-2564 - winder grade.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHClear
    • SIZE1 Gal.
    • DESCRIPTIONPVC Cement
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed