Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 22017 95/5 Wire Solder .117" Gauge, 1 lb - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Oatey 22017 95/5 Wire Solder .117" Gauge, 1 lb - Pkg Qty 25

Item #: WBB1593926

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.48 each

Sold in packages of 25

Price: $462.00
Product Information
Customer Review
Product Q&A
Lead Free Alloy of 95% Tin and 5% Antimony. 450°F - 464°F melting range. Meets the requirements of the Safe Water Drinking Act. Most commonly used where frequent and extreme temperature changes and vibrations occur.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1 lb
    • DESCRIPTION95/5 Wire Solder
    • MANUFACTURER PART NUMBER22017
    • STEEL GAUGE.117"
    • PACKAGE QUANTITY25
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed