Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 50193 40/60 Acid Core Wire Solder .081" Gauge, 1/2 lb  - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Oatey 50193 40/60 Acid Core Wire Solder .081" Gauge, 1/2 lb - Pkg Qty 10

Item #: WBB1593597

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 20/10 ($224.20)

$11.21 each

Sold in packages of 10

Price: $112.10

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oatey 40/60 Acid Core Wire Solder .081" Gauge, 1/2 lb

40/60 Alloy of 40% Tin and 60% Lead. 361°F - 460°F melting range for 40/60 Alloy. Commonly used for tin plating, seaming joints, copper DWV systems and sheet metal repair. Contains lead. Not for use on drinking water lines.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1/2 lb
    • DESCRIPTION40/60 Acid Core Wire Solder
    • MANUFACTURER PART NUMBER50193
    • STEEL GAUGE.081"
    • PACKAGE QUANTITY10
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed