Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 53177 95/5 Rosin Core Wire Solder .063" Gauge, 1/4 lb - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Oatey 53177 95/5 Rosin Core Wire Solder .063" Gauge, 1/4 lb - Pkg Qty 12

Item #: WBB1592430

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 24/12 ($216.00)

$9.00 each

Sold in packages of 12

Price: $108.00
Product Information
Customer Review
Product Q&A
Lead Free Alloy of 95% Tin and 5% Antimony. 450°F - 464°F melting range. Designed for electrical/electronic work. Rosin flux is contained within the core.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1/4 lb
    • DESCRIPTION95/5 Rosin Core Wire Solder
    • MANUFACTURER PART NUMBER53177
    • STEEL GAUGE.063"
    • PACKAGE QUANTITY12
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed