Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 30140 H-2095 Water Soluble Tinning Flux 1.7 oz. - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Oatey 30140 H-2095 Water Soluble Tinning Flux 1.7 oz. - Pkg Qty 12

Item #: WBB1594336

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 36/12 ($194.40)

$5.40 each

Sold in packages of 12

Price: $64.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oatey 30140 H-2095 Water Soluble Tinning Flux 1.7 oz.

Water soluble tinning flux base. As thick as No. 5 flux. Solder powder added to pre-tin the pipe.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1.7 oz.
    • DESCRIPTIONH-2095 Water Soluble Tinning Flux
    • MANUFACTURER PART NUMBER30140
    • PACKAGE QUANTITY12
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed