Oatey 20015 50/50 Wire Solder .125" Gauge, 1 lb - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Oatey 20015 50/50 Wire Solder .125" Gauge, 1 lb - Pkg Qty 10

Item #: WBB1594713

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.97 each

Sold in packages of 10

Price: $139.70
Product Information
Customer Review
Product Q&A
Oatey 50/50 Wire Solder .125" Gauge, 1 lb

50/50 Alloy of 50% Tin and 50% Lead. 361°F - 421°F melting range for 50/50 Alloy. Commonly used for tin plating, seaming joints, copper DWV systems and sheet metal repair. Contains lead. Not for use on drinking water lines.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1 lb
    • DESCRIPTION50/50 Wire Solder
    • MANUFACTURER PART NUMBER20015
    • STEEL GAUGE.125"
    • PACKAGE QUANTITY10
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed