Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 22004 95/5 Wire Solder .117" Gauge, 1/2 lb  - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Oatey 22004 95/5 Wire Solder .117" Gauge, 1/2 lb - Pkg Qty 10

Item #: WBB1593880

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 20/10 ($253.60)

$12.68 each

Sold in packages of 10

Price: $126.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oatey 95/5 Wire Solder .117" Gauge, 1/2 lb

Lead Free Alloy of 95% Tin and 5% Antimony. 450°F - 464°F melting range. Meets the requirements of the Safe Water Drinking Act. Most commonly used where frequent and extreme temperature changes and vibrations occur.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1/2 lb
    • DESCRIPTION95/5 Wire Solder
    • MANUFACTURER PART NUMBER22004
    • STEEL GAUGE.117"
    • PACKAGE QUANTITY10
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed