Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oil-In-One™ Cutting Oil, 55 Gal., Clear

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Oil-In-One™ Cutting Oil, 55 Gal., Clear

Item #: WBB638337

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,263.00
Product Information
Customer Review
Product Q&A
Oil-In-One™ Cutting Oil, 55 Gal., Clear

All purpose, thread cutting tool for high speed machine or hand tool cutting. Extends tool life 3 times normal usage.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHClear
    • SIZE55 Gal.
    • DESCRIPTIONCutting Oil
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed