discount codeFree shipping over 300

Applied at checkout

Oil-In-One™ Cutting Oil, Dark, 5 Gal.

Oil-In-One™ Cutting Oil, Dark, 5 Gal.

Item #: WBB638281

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $124.95

Quantity

Popular item in this category

Oil-In-One™ Cutting Oil, 5 Gal., Clear

Usually ships in 7 to 10 days

Not Yet Rated

$120.95

Customers Also Viewed

Oil-In-One™ Cutting Oil, Dark, 5 Gal.

All purpose, thread cutting tool for high speed machine or hand tool cutting. Extends tool life 3 times normal usage.

Product Specifications

  • COLOR FINISHDark
  • SIZE5 gal
  • PACKAGE QUANTITY1
  • DESCRIPTIONCutting Oil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oil-In-One™ Cutting Oil, Dark, 5 Gal.

Oil-In-One™ Cutting Oil, Dark, 5 Gal.

Item #: WBB638281

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top