Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hercules 137509 Cloroben PT-4 - Drum Flow Improver 55 Gallon

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Hercules 137509 Cloroben PT-4 - Drum Flow Improver 55 Gallon

Item #: WBB1594087

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,998.51 Save up to 37%
Price: $ 2,502.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hercules 137509 Cloroben PT-4 - Drum Flow Improver 55 Gallon

Unique non-acid, non-caustic formulation. Safely liquefies and disperse grease, soap scum, food residue, sludge and other build-ups.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE55 Gallon
    • DESCRIPTIONCloroben PT-4 - Drum
    • MANUFACTURER PART NUMBER137509
    • PACKAGE QUANTITY1
    • BRANDHercules®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed