Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hercules 20413 Glug - Crystals Drain Opener 2 lb - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Hercules 20413 Glug - Crystals Drain Opener 2 lb - Pkg Qty 12

Item #: WBB1592586

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 24/12 ($300.00)

List Price: $230.64 Save up to 35%
$12.50 each

Sold in packages of 12

Price: $150.00
Product Information
Customer Review
Product Q&A
Hercules 20413 Glug - Crystals Drain Opener 2 lb

Non-acid crystals clear sluggish drains, prevents clogs. Harmless to most metal and plastic pipe, valves and fittings.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE2 lb
    • PACKAGE QUANTITY12
    • DESCRIPTIONGlug - Crystals
    • MANUFACTURER PART NUMBER20413
    • BRANDHercules®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed