Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hercules 20610 R-D - Root Destroyer 50 lb

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Hercules 20610 R-D - Root Destroyer 50 lb

Item #: WBB1592797

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 461.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hercules 20610 R-D - Root Destroyer 50 lb

Non-acid, non-caustic herbicide. Harmless to skin and clothing; safe to use in lines leading to septic tanks, cesspools and drywells. Dissolves slowly. Not for use in CT or some jurisdictions in CA.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE50 lb
    • DESCRIPTIONR-D - Root Destroyer
    • MANUFACTURER PART NUMBER20610
    • PACKAGE QUANTITY1
    • BRANDHercules®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed