Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hercules 60425 Primer For PVC And CPVC - Purple - Dauber In Cap 1 Gallon - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Hercules 60425 Primer For PVC And CPVC - Purple - Dauber In Cap 1 Gallon - Pkg Qty 6

Item #: WBB1593478

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,189.20 Save up to 65%
$69.95 each

Sold in packages of 6

Price: $419.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hercules 60425 Primer For PVC And CPVC - Purple - Dauber In Cap 1 Gallon

To soften and prepare surface of PVC and CPVC pipe and fittings. Use caution: Purple primers contain a dye which is difficult or impossible to remove. For all Schedules.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1 Gallon
    • DESCRIPTIONPurple Primer For PVC & CPVC
    • MANUFACTURER PART NUMBER60425
    • NSF LISTEDNo
    • PACKAGE QUANTITY6
    • BRANDHercules®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed