Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 30773 Industrial Grade Clear Primer 16 oz., NSF Listed - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Oatey 30773 Industrial Grade Clear Primer 16 oz., NSF Listed - Pkg Qty 24

Item #: WBB1593427

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.75 each

Sold in packages of 24

Price: $306.00
Product Information
Customer Review
Product Q&A
Oatey 30773 Industrial Grade Clear Primer 16 oz., NSF Listed

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE16 oz.
    • DESCRIPTIONClear Primer Industrial Grade
    • MANUFACTURER PART NUMBER30773
    • STYLEIndustrial Grade
    • NSF LISTEDNo
    • PACKAGE QUANTITY24
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed