Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 30806 Purple Primer/Cleaner 32 oz. - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Oatey 30806 Purple Primer/Cleaner 32 oz. - Pkg Qty 12

Item #: WBB1592668

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 24/12 ($216.00)

$9.00 each

Sold in packages of 12

Price: $108.00
Product Information
Customer Review
Product Q&A
Oatey 30806 Purple Primer/Cleaner 32 oz.

Purple-tinted aggressive primer for use on PVC and CPVC pipe and fittings. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Less aggressive than clear and purple primers. Removes surface dirt, grease and grime for preparation before solvent cementing. Always check local codes for acceptability of this product.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE32 oz.
    • DESCRIPTIONPurple Primer/Cleaner
    • MANUFACTURER PART NUMBER30806
    • PACKAGE QUANTITY12
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed