Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 8056S 8000 Series Prime-Tite Blue Primer - NSF Listed 8 oz. - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Oatey 8056S 8000 Series Prime-Tite Blue Primer - NSF Listed 8 oz. - Pkg Qty 24

Item #: WBB1593510

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 48/24 ($237.60)

$4.95 each

Sold in packages of 24

Price: $118.80
Product Information
Customer Review
Product Q&A
Oatey 8056S 8000 Series Prime-Tite Blue Primer - NSF Listed 8 oz.

Blue-tinted aggressive primer for use on PVC and CPVC pipe and fittings. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Formulated to work with all "TITE" products. Meets ASTM F656.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE8 oz.
    • DESCRIPTIONTite Blue Primer 8000 Series
    • MANUFACTURER PART NUMBER8056S
    • STYLE8000 Series
    • NSF LISTEDYes
    • PACKAGE QUANTITY24
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed