Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 9336S 9300 Series Clear Primer - NSF Listed 32 oz. - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Oatey 9336S 9300 Series Clear Primer - NSF Listed 32 oz. - Pkg Qty 12

Item #: WBB1592504

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.00 each

Sold in packages of 12

Price: $228.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oatey 9336S 9300 Series Clear Primer - NSF Listed 32 oz.

A clear aggressive primer for use on PVC and CPVC. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld. All schedules and all diameters. Meets ASTM F656.

Product Specifications

    • SIZE32 oz.
    • DESCRIPTIONClear Primer 9300 Series
    • MANUFACTURER PART NUMBER9336S
    • STYLE9300 Series
    • NSF LISTEDYes
    • PACKAGE QUANTITY12
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed