Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 30235 Tub-N-Tile Clear Sealant - Tube 6 oz. - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Oatey 30235 Tub-N-Tile Clear Sealant - Tube 6 oz. - Pkg Qty 12

Item #: WBB1592441

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 48/12 ($152.16)

$3.17 each

Sold in packages of 12

Price: $38.04
Product Information
Customer Review
Product Q&A
Oatey 30235 Tub-N-Tile Clear Sealant - Tube 6 oz.

Applies white and dries clear. Flexible butyl acrylate formula adheres to porous surfaces such as wood and masonry. Cleans up with soap and water. Flexible material won't crack or peel and adheres tightly. Paintable with no offensive odors.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHClear
    • SIZE6 oz.
    • DESCRIPTIONTub-N-Tile Sealant - Tube
    • MANUFACTURER PART NUMBER30235
    • PACKAGE QUANTITY12
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed