Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 48-53-2571 5/16" x 25' Bulb Cable

Milwaukee® 48-53-2571 5/16" x 25' Bulb Cable

Item #: WBB2142235

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$66.00 up to 21% OFF

Price: $52.00

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-53-2571 5/16" x 25' Bulb Cable

Expect the most work from Milwaukee® Drain Cables constructed of industrial steel spring. The solid polymer inner core delivers the best mix of strength and flexibility. It carries power through the end of the cable for maximum clog crushing force, and maneuvers the tightest bends. Milwaukee® Drain Cables won't rust to their inner core, increasing the overall cable life. All Milwaukee® Drain Cables can be purchased with a removable inner drum to help prevent cable bind up, and reduce mess. Compatible with Milwaukee® M12™ Drain Snake and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.

Features:
  • Solid Polymer Core: Best mix of strength and flexibility
  • Carries Power Through End of Cable
  • Maneuvers the Tightest Bends
  • Corrosion Resistant Core: Will not rust to cable
  • End of Cable Indicator: Approximately 3' from back end of cable
  • "Optional Removable Inner Drum: Prevents cable bind up and contains mess"

Product Specifications

  • BRANDMilwaukee®
  • FOR USE WITHM12™ Drain Snake
  • WEIGHT LBS.4-1/8
  • MANUFACTURERS PART NUMBER48-53-2571
  • CABLES INCLUDED25' x 5/16'
  • DIAMETER INCHES5/16
  • LENGTH FEET25
  • TYPEBulb
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-53-2581 5/16" x 25' Bulb Cable W/Drum

Item #: B2142239

Not Yet Rated

Ships same day.

$62.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-53-2571 5/16" x 25' Bulb Cable

Milwaukee® 48-53-2571 5/16" x 25' Bulb Cable

Item #: WBB2142235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant