Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown as K-50-8 Sectional Machine

RIDGID® K-50 Sectional Machine, 230V, 1/6HP, 400RPM

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

RIDGID® K-50 Sectional Machine, 230V, 1/6HP, 400RPM

Item #: WBB861734

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $914.35 Save up to 12%
Price: $ 804.63
Product Information
Customer Review
Product Q&A
Accessories
RIDGID® K-50 Sectional Machine, 230V, 1/6HP, 400RPM

Compact, versatile, professional's machine. Capable of running three different size cables: 5/16, 3/8, and 5/8. The perfect, all-around sink, shower and floor drain machine. Weighs less than 40 lbs. Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down and cable spins at 400 RPM. Release handle, cable stops instantly. Uses sections of 5/8 cable, cleans 11/4 to 4 lines up to 100 feet. C-8 best for 1 1/4 -3 drains. C-9 best for 2 - 4 drains. Equipped with an A-17 adapter, runs up to 50 feet of 5/16 (15m/8mm) or 35 feet of 3/8 (11m/10mm) continuous length cable. 5/16 best for 3/4 to 1 1/2 lines. 3/8 best for 11/4 to 2 lines. Equipped with 1/6 HP motor; 115V Models CSA approved. Approved to UL standards (NRTLC).

Documents are in PDF format

Product Specifications

    • BRANDRIDGID®
    • ROTATIONS PER MINUTE400
    • FOR USE WITH PIPE SIZE INCHES1-1/4 to 4
    • VOLTAGE230
    • SERIESK-50
    • MANUFACTURERS PART NUMBER76455
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • APPLICATIONAll Sink, Shower, & Floor Drains
    • CABLES INCLUDED--
    • INCLUDESLeft Hand Drain Cleaning Mitt
    • HORSEPOWER1/6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!