discount codeFree shipping over 300

Applied at checkout

RIDGID® K-7500 Drum Machine W/Pigtail & Standard Accessories, 3/4"L, 115V, 4/10HP, 200RPM

RIDGID® K-7500 Drum Machine W/Pigtail & Standard Accessories, 3/4"L, 115V, 4/10HP, 200RPM

Item #: WBB861671

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,388.40 up to 12% OFF

Price: $2,981.79

$496.96 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,981.79 or save 3% on purchase.

Quantity

Popular item in this category

Customers Also Viewed

RIDGID® K-7500 Drum Machine W/ Pigtail & Standard Accessories, 3/4L, 115V, 4/10HP, 200RPM

    Features:
  • The performance, cable control, durability, and maneuverability demanded by professional users. Ideal for any tough job, such as roots up to 250'.
  • Cable spins at 200 RPM.
  • Powerful, yet quiet, 4/10 HP universal motor and gearbox bear down as cutter engages tough obstructions. Provides audible and visual signals to operator. Inner-drum and ball bearing distributor arm work with motor/gearbox system to reduce chance of cable flip-over.
  • Main and inner drums won't rust, split or dent ever, and clean easily for professional appearance.
  • Powerful AUTOFEED mechanism has grease fittings and an open design for easy maintenance; advances and retrieves cable up to 22' per minute.
  • Patented two position stair climber eases transport and loading eliminates extra cost for loading wheels.
  • Narrow profile allows machine to fit through bathroom doors.
  • Handles adjust to desired height to ensure balanced transport.
  • CSA approved.
  • Approved to UL standards (NRTLC).
  • Standard Accessories: T-406 Spear Blade, T-407 Retrieving Auger, T-411 2 Double Cutter, T-413 3 Double Cutter, T-414B 4 Double Cutter - (Blade only), T-416B 6 Double Cutter - (Blade only), T-408 Sawtooth Cutter, T-403 3 P-Trap Cutter, T-468 3/4 Flexible Leader, Leather Gloves, Tool Box, Hex Key.

Product Specifications

  • LENGTH INCHES29-1/2
  • WIDTH INCHES18-3/4
  • HEIGHT INCHES43-1/2
  • BRANDRIDGID®
  • DESCRIPTIONDrum Machine W/ Pigtail & Standard Accessories
  • MAX CABLE LENGTH FEET250'
  • ROTATIONS PER MINUTE200
  • SERIESK-7500
  • APPLICATIONDrain Lines
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • CERTIFICATIONSCSA & UL Approved
  • MANUFACTURERS PART NUMBER59562
  • VOLTAGE115
  • HORSEPOWER4/10
  • FOR USE WITH PIPE SIZE INCHES4 to 10
  • CABLES INCLUDED--
  • TYPEAutofeed
  • INCLUDESPigtail, 2",3",4", & 6" Cutters, 3" P-Trap Cutter, Spear Blade, Retrieving Auger
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® K-7500 Drum Machine W/Pigtail & Standard Accessories, 3/4"L, 115V, 4/10HP, 200RPM

RIDGID® K-7500 Drum Machine W/Pigtail & Standard Accessories, 3/4"L, 115V, 4/10HP, 200RPM

Item #: WBB861671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top