General Wire I-T6FL General Wire 6' Teletube™ Flexicore Closet Auger
See all 8 items in product family

General Wire I-T6FL General Wire 6' Teletube™ Flexicore Closet Auger

Item #: WBB213932

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.95
Product Information
Customer Review
Product Q&A
Accessories
General Pipe Cleaners 6' Teletube™ Flexicore Closet Auger

The heavy-duty six foot Teletube™ closet auger lets you clear stoppages just beyond the bowl. No need to lift the bowl, because it has three extra feet of cable telescoped into a guide tube until you need it. After you've worked the first three feet into a bowl, you can go three feet farther simply by pressing a button and pulling out the crank handle. The outer brass finish steel tube is 1-1/8" in diameter, and the octagonal inner guide tube is even tougher than the steel rod we use in our three foot closet augers. Teletube weighs just a little more than other augers too.

The patented Flexicore® cable is made from two layers of tempered spring wire wrapped tightly around a 49-stand wire rope center. It resists kinking and breaking yet has the right flexibility to get through low flow toilets. It’s so tough, it’s guaranteed for a full year.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES44-3/4
    • DEPTH INCHES4
    • HEIGHT INCHES1-1/2
    • CONSTRUCTIONSteel / Wire
    • BRANDGeneral Wire
    • PACKAGE QUANTITY1
    • WEIGHT LBS6.25
    • MANUFACTURERS PART NUMBERI-T6FL
    • APPLICATIONToilet
    • CABLES INCLUDED6'
    • TYPEStandard Head

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!