Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid 14063 SeeSnake Mini Color Reel, 200'

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Ridgid 14063 SeeSnake Mini Color Reel, 200'

Item #: WBB1141193

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,330.40 Save up to 12%
Price: $ 5,570.75

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Ridgid 14063 SeeSnake Mini Color Reel, 200'

At 25 pounds, the Mini-SeeSnake combines portability with a rugged camera used to inspect lines up to 200 feet. It is built tougher for unmatched durability, reliability and performance.

Features:
  • 100% hardened stainless steel camera head for increased durability.
  • Improved push cable and smaller camera head to push farther through tighter spots.
  • Inspects 1 1/2" lines up to 200':
  • Rugged, high-intensity lights for improved visibility.
  • Flexible transmitter makes locating easier and is fully compatible with RIDGID NaviTrack II and NaviTrack Scout.
  • Choose Mini-SeeSnake when portability and maneuverability are crucial (multi-story buildings, roof tops, confined areas, etc.).


Product Specifications

    • BRANDRigid®
    • MAX CABLE LENGTH FEET200
    • WEIGHT LBS24-1/2
    • SONDE FREQUENCY512 Hz
    • SERIESSeeSnake®
    • CAMERA DIAMETER INCHES1-3/16
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • CAMERA LENGTH INCHES1-11/16
    • APPLICATIONIndustrial
    • STYLE6 LEDs
    • OPERATING TEMPERATURE-4° to 104° F
    • CABLES INCLUDED200
    • VIDEO RESOLUTION768 x 494
    • REEL FRAME DIAMETER INCHES20
    • FOR USE WITH PIPE SIZE INCHESUp To 1-1/2
    • MANUFACTURERS PART NUMBER14063
    • WATER PROOF DEPTH FEET330
    • TYPEMini Color Reel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!