Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid 22163 Seek Tech SR-60 Line Locator W 30 Frequencies

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Ridgid 22163 Seek Tech SR-60 Line Locator W 30 Frequencies

Item #: WBB1141206

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,432.35 Save up to 14%
Clearance Price: $ 2,963.00
Product Information
Customer Review
Product Q&A
Accessories
Ridgid 22163 Seek Tech SR-60 Line Locator W 30 Frequencies

SeekTech Receivers with their large display give you the information you need when you need it to locate more with greater certainty.

The Mapping Display confirms a good locate signal and identifies distortion in congested areas using:
  • Target Line - Guides the operator down the line and shows changes in direction.
  • Left-Right Guidance Arrows - Points the operator to the target utility.
  • Proximity Signal and Signal Strength - Helps the operator center the locator closer to the target for more confident locates.
  • Other features include:
  • Continuous Depth - Increase productivity by showing depth changes in real time.
  • Omni-Seek - Increase accuracy and efficiency when searching in passive mode. Continuously searches passive power and radio bands to locate and avoid unknown metallic lines.
  • User Defined Frequencies - RIDGID SeekTech receivers can be configured with up to 30 user defined frequencies.


  • Features:
    • Can trace any frequency from 10 Hz to 490,000 Hz.
    • Can trace energized lines and sondes (beacons) simultaneously




Product Specifications

    • BRANDRigid®
    • WEIGHT LBS5-1/8
    • PASSIVE RADIO TRACE4kHz-15kHz, 15kHz-38kHz
    • SONDE FREQUENCY16Hz, 512Hz, 33kHz, 640Hz, 850Hz, 8kHz, 16kHz
    • PASSIVE POWER TRACE50Hz, 60Hz, >4kHz Broadband
    • SERIESSeekTech SR-60
    • MANUFACTURERS PART NUMBER22163
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • POWER TYPE4 C-Cell Batteries
    • ACTIVE LINE TRACE FREQUENCY128Hz, 1kHz, 8kHz, 33kHz, 51kHz, 93kHz, 200kHz, 262kHz
    • INCLUDESLocator
    • TYPELocator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!