Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid 32748 SeeSnake MINI-Pak Monitor W/Battery & Charger, 5-11/17" Display

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Ridgid 32748 SeeSnake MINI-Pak Monitor W/Battery & Charger, 5-11/17" Display

Item #: WBB1141198

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,000.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Ridgid 32748 SeeSnake MINI-Pak Monitor W/Battery & Charger, 5-11/17" Display

The new SeeSnake® MINIPak Monitor is the next generation in our line of compact and highly portable monitors. With a bigger LCD Screen and a greatly improved user interface, the MINIPak is a solid choice for our full line of cameras.

Features:
  • Lithium-Ion Battery Power allows you to run on one RIDGID® 2.2A 18V Li-Ion Battery for up to 5 hours.
  • Improved LCD Display with larger and brighter screen for better viewing.
  • Push Button Interface for easy operation of LED lights, Transmitter, Screen Settings and System On/Off.
  • New Integrated Line Trace Feature lets you trace the push cable with your RIDGID locator (requires transmitter)


Specifications:
  • Display: 5.7" Color LCD (26.4 cm)
  • Power Source:1 RIDGID 18V Li-Ion Battery or AC Plug
  • Weight:3.9 lbs. (1.8 kg) without battery
  • Depth: 4" (35.5 cm)
  • Width:7.6" (19.3 cm)
  • Height: 10" (25.4 cm)
  • Output:Composite Video Out
  • Lighting: 10 Level Adjustable LED Control


Product Specifications

    • LENGTH INCHES14
    • WIDTH INCHES7.6
    • HEIGHT INCHES10
    • BRANDRigid®
    • WEIGHT LBS3-7/8
    • RECORDINGNo
    • VOLTAGE115
    • SERIESSeeSnake®
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • POWER TYPE18V Li-Ion Battery Or AC Plug
    • INCLUDESBattery & Charger
    • DISPLAY SIZE INCHES5-11/17
    • VIDEO RESOLUTION320 x 240
    • MANUFACTURERS PART NUMBER32748
    • TYPEMINIPak Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!