Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid 35183 SeeSnake microReel Only L100C W/Sonde & Counter, 100'

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Ridgid 35183 SeeSnake microReel Only L100C W/Sonde & Counter, 100'

Item #: WBB1141195

Sold By: globalindustrial.com

Available on or around 04/29/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,946.75 Save up to 12%
Price: $ 3,473.14
Product Information
Customer Review
Product Q&A
Accessories
Ridgid 35183 SeeSnake microReel Only L100C W/Sonde & Counter, 100'

The SeeSnake® microReel Camera System allows you to perform inspections quicker and easier than ever. The complete system takes up less than half the space of our popular SeeSnake Compact System while still allowing you to inspect lines up to 100 feet. The interchangeable drum cartridge system allows you to use the same reel to inspect difficult-to-navigate lines from 1 to 4 inches up to 30 feet..

Specifications:
  • Camera Head: 0.98" (25 mm)
  • Cable Length:100' (30 m)
  • Cable Diameter:0.27" (6.7 mm)
  • Line Capacity:1.5" to 4" (38 - 100 mm)
  • Weight:10.3 lbs. (4.7 kg)
  • Length:13.25" (33.7 cm)
  • Width:6.6" (16.8 cm)
  • Height:17.5" (44.5 cm)
  • Resolution:510 x 496 NTSC
  • Ball guide:2 included
  • Sonde:512Hz
  • Counter:Optional


Product Specifications

    • BRANDRigid®
    • MAX CABLE LENGTH FEET100
    • WEIGHT LBS10-5/16
    • SONDE FREQUENCY512 Hz
    • SERIESSeeSnake® microReel L100
    • CAMERA DIAMETER INCHES1
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • CAMERA LENGTH INCHES1-3/16
    • APPLICATIONLateral Drain Lines
    • STYLE3 High Flux LEDs
    • OPERATING TEMPERATURE-4° to 104° F
    • VIDEO RESOLUTION628 x 586
    • REEL FRAME DIAMETER INCHES12-3/4
    • FOR USE WITH PIPE SIZE INCHES1-1/4 to 4
    • MANUFACTURERS PART NUMBER35183
    • WATER PROOF DEPTH FEET330
    • TYPEmicroReel Only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!