Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid 37468 SeeSnake microDrain D30 Inspection System, 65'

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Ridgid 37468 SeeSnake microDrain D30 Inspection System, 65'

Item #: WBB1141197

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,842.40 Save up to 12%
Price: $ 2,501.31

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Ridgid 37468 SeeSnake microDrain D30 Inspection System, 65'

The microDrain™ Inspection System represents a huge leap forward in small diameter drain inspection technology paired with the durability you expect from RIDGID®. The microDrain System will allow you to quickly inspect places previously unreachable - providing true accessibility, increased efficiency, and reduced job time. The microDrain System is optimized for tight turns while the microReel System allows longer inspections up to 100' due to its more rigid push cable.

Specifications :
  • Camera Head: 0.86" (22 mm)
  • Cable Length: 65' (20 m)
  • Cable Diameter: 0.33" (8.3 mm)
  • Line Capacity: 1" - 3" (25 mm - 76 mm)
  • Weight: 9.8 lbs. (4.4 kg)
  • Length: 13.25" (33.7 cm)
  • Width: 6.6" (16.8 cm)
  • Height: 17.5" (44.5 cm)
  • Resolution: 510 x 496 NTSC
  • Ball guide: 2 Included
  • Sonde: 512Hz
Camera Not Included

Product Specifications

    • LENGTH INCHES13-1/4
    • WIDTH INCHES6-5/8
    • HEIGHT INCHES17-1/2
    • BRANDRigid®
    • WEIGHT LBS9-13/16
    • SONDE FREQUENCY512 Hz
    • SERIESSeeSnake® microDrain
    • CAMERA DIAMETER INCHES7/8
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • CAMERA LENGTH INCHES7/8
    • APPLICATIONToilet & Sink Lines
    • STYLE3 High Flux LEDs
    • OPERATING TEMPERATURE32° to 115° F
    • CABLES INCLUDED65
    • VIDEO RESOLUTION510 x 496
    • REEL FRAME DIAMETER INCHES12-3/4
    • FOR USE WITH PIPE SIZE INCHES1 to 3
    • MANUFACTURERS PART NUMBER37468
    • WATER PROOF DEPTH FEET266
    • TYPEInspection System

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

54.91.121.255, 34.195.252.75:35