Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Wire GM-G Gen-Eye Micro-Scope Video Inspection System,100' Micro Push-Rod,Color Cam

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

General Wire GM-G Gen-Eye Micro-Scope Video Inspection System,100' Micro Push-Rod,Color Cam

Item #: WBB1588859

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,795.00
Product Information
Customer Review
Product Q&A
Accessories
The Gen-Eye Micro-Scope™ compact handheld inspection tool has a bright, easy to see 3.5" LCD screen for crisp clear pictures. You can record photos or videos on the built-in SD card reader with one-touch record button for playback on the internal screen, TV, or laptop computer though a USB port. The Micro-Scope™ reel carries up to 100 ft. of micro push rod with a color camera, giving you the ability to inspect 1-1/2" to 3" drain lines and many toilet traps. A 3 ft. probe rod with color camera lets you inspect in hard to reach places. Three adapters are included to improve your viewing angle or to retrieve objects. Probe extensions are available.The Micro-Scope™ Command Module™ is loaded with lots of great stuff, including a digital zoom, rotatable picture, voice over recording capability, and LED brightness control. On-screen status indicators include date and time, SD card capacity, and battery strength. The rechargeable battery drive the unit for up to four hours.

Product Specifications

    • BRANDGeneral Wire
    • OPERATING TEMPERATURE RANGE14°F to 122°F
    • EXTERNAL PORTSVideo Out
    • FOR USE WITH PIPE SIZE INCHES1-1/2 to 3
    • MANUFACTURERS PART NUMBERGM-G
    • ROD LENGTH INCLUDED100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!