Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 48-22-4202 Tubing Cutter, 1" Cutting Capacity

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Milwaukee® 48-22-4202 Tubing Cutter, 1" Cutting Capacity

Item #: WBB1953617

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.50 Save up to 36%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
Milwaukee® 48-22-4202 Tubing Cutter, 1" Cutting Capacity

The Milwaukee® Tubing Cutter cuts up to 1 inch rubber and plastic tubing and PEX-a tubing. It features a replaceable V-shaped, double ground steel blade for clean perpendicular cuts and maximum tool life. The one handed locking mechanism is designed for an easy to use lock for improved tool safety. Backed by Milwaukee's Limited Lifetime Warranty the Tubing Cutter was built with an all metal core that provides longer tool life to the professional user.

Product Specifications

    • BRANDMilwaukee®
    • DESCRIPTIONTubing Cutter
    • PIPE/TUBE CONSTRUCTION--
    • MANUFACTURERS PART NUMBER48-22-4202
    • WARRANTYLimited Lifetime Warranty
    • PIPE/TUBE SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!