Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Micro Tubing Cutter (5/8") - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Micro Tubing Cutter (5/8") - Pkg Qty 5

Item #: WBB249497

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.90 Save up to 19%
$8.60 each

Sold in packages of 5

Price: $43.00
Product Information
Customer Review
Product Q&A
Accessories
Micro Tubing Cutter (5/8")

Don't let its size deceive you - General's Micro Tubing Cutter packs a powerful punch! The smallest cutter in our line, the Micro is super-condensed to fit into the tightest areas and has a swing radius of only 1-3/8". Smooth-action adjustable jaws accept tubing sizes from 1/8" to 5/8". Gold Standard, tempered cutting wheels are capable of cutting through copper, aluminum, brass and thin-wall stainless steel. Designed to perform when space is limited, such as in air conditioner or refrigerator repair.
  • 1/8" to 5/8" tubing sizes
  • 1-3/8" swing radius
  • Comfort grip for easy turning
  • Large adjusting knob for greater torque on pipe
  • For copper, aluminum, brass and thin-wall stainless steel up to 1/8" thickness
  • Grooved rollers accept flared pipe ends to provide cuts directly below the flare
  • Ideal for limited space situations
  • Replacement wheel RW121/2

Product Specifications

    • WIDTH INCHES6-5/8
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES1
    • BRANDGeneral Tools
    • DESCRIPTIONMicro Tubing Cutter (5/8")
    • PACKAGE QUANTITY1
    • FOR USE WITH PIPE SIZE INCHES1/8 To 5/8
    • SERIES123R
    • MANUFACTURERS PART NUMBER123R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!