Take 15% off your entire order!

Offer applied at checkout

Ridgid® Model No. E-3469 Cutter Wheel, Aluminum/Copper & Brass

Ridgid® Model No. E-3469 Cutter Wheel, Aluminum/Copper & Brass

Item #: WBB328455

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.85 up to 9% OFF

Price: $6.20

Save $0.31 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ridgid® Model No. E-3469 Cutter Wheel, Aluminum/Copper & Brass

Aluminum, copper, and brass cutter wheel.

Product Specifications

  • BRANDRIDGID®
  • DESCRIPTIONModel 118 Replacement Metal Cutting Wheel
  • FOR USE WITH101, 103, 104, 117, 118, 151, 152, 153
  • PACKAGE QUANTITY12
  • BLADE EXP.0.149
  • SERIESE-3469
  • APPLICATIONAluminum, Copper
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • MANUFACTURERS PART NUMBER33185
  • WEIGHT LBS.0.02
  • APPLICATIONSAluminum, Copper
  • PIPE/TUBE CONSTRUCTIONSoft Flexible Plastic, Copper, Brass, & Aluminum
  • TYPECutting Wheel
  • INCLUDESE-3469 & E-1740 Wheels
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tube Cutter Wheels, Ridgid 33170

Item #: B328947

Not Yet Rated

Ships same day.

$8.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ridgid® Model No. E-3469 Cutter Wheel, Aluminum/Copper & Brass

Ridgid® Model No. E-3469 Cutter Wheel, Aluminum/Copper & Brass

Item #: WBB328455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant