Pipe & Tubing Cutters
Availability
Brand
Length
Type
Height
Capacity
Color
Price
Related Products
Mastercool tube cutters are lightweight yet durable. Carbide steel cutting wheels work with hard and soft copper, aluminum, brass, thin wall steel and stainless steel. All cutters feature rollers with flare cut-off grooves to salvage as much old tubing as possible.
This precision tool provides smooth, uniform flares with minimum effort. The new ratcheting feed screw handle turns easily and requires less motion and effort than a standard handle. Hardened steel flaring cone, eccentrically mounted in needle bearings, produces rolling action for even metal flow, giving uniform flare walls without galling.
The Start International TBC50 heavy duty non-adhesive material cutter automatically dispenses, measures, and cuts non-adhesive materials. It's ideal for heavy production to cut all kinds of tubing (heat-shrink), sleeving, Nomex®, Velcro® Brand (Hook & Loop), ribbon, etc. The TBC50 cuts up to 4.3" (110mm) wide material or multiple rolls. The built-in high speed operation cuts up to 140 pieces per minute at 2" (50mm) in length. Features: Heavy duty cutter Cuts tube, wire, sleeving, Nomex®, Velcro® Brand, etc. Digital length adjustment Up to 4.33" in width From .04 to 984' in length ...
2-S SPRL PIPE REAMER No. 2-S spiral ratchet reamer is self-feeding spiral design for extra-fast and easy hand reaming; please note 2S reamer is not suitable for use with power tool Nos. 2 and 3 ratchet reamers have long taper design that will not dig in; suitable for use with power drives No. 254 spiral ratchet reamer has hollow center for reduced weight; for manual reaming only cannot be used with power drives
Our M18™ FORCE LOGIC™ 2" to 3" ProPEX® Expansion Tool Kit combines the M12™ and M18™ ProPEX® Expansion Tools to deliver the industry's most consistent commercial installations. The expander's powerful hydraulic system expands up to 3 in. Uponor® ProPEX®. Like its M12™ and M18™ predecessors, the cordless expansion tool features an auto-rotating head letting you expand pipes uniformly and maximize installation speed. A single trigger pull initiates the tool to rotate, expand, and reset automatically, ensuring you achieve consistency across the entire ...