Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ratcheting Plastic Pipe & Hose Cutter (1-5/8") - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Ratcheting Plastic Pipe & Hose Cutter (1-5/8") - Pkg Qty 3

Item #: WBB249624

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.25 each

Sold in packages of 3

Price: $54.75
Product Information
Customer Review
Product Q&A
Accessories
Ratcheting Plastic Pipe & Hose Cutter (1-5/8")

The PVC & Hose Cutter makes professional quality cuts through PVS, CPVC and Polyethylene up to 1-5/8" in diameter. The extended handles provide extra leverage for tough cuts. The six-click ratchet holds the blade while you adjust your grip to increase pressure. Aluminum body is lightweight and corrosion resistant. Locking strap keeps blade concealed for safe storage.
  • Cuts pipe up to 1-5/8"
  • Ratcheting system ensures quick, clean cuts
  • High carbon steel blade maintains sharpness and resists chipping
  • Extended handles create extra leverage for greater power
  • Locking strap for safe storage
  • Replacement Blade #1191B

Product Specifications

    • WIDTH INCHES10-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES1
    • BRANDGeneral Tools
    • DESCRIPTIONRatcheting Plastic Pipe & Hose Cutter (1-5/8")
    • PACKAGE QUANTITY1
    • FOR USE WITH PIPE SIZE INCHESUp To 1-5/8
    • SERIES1191
    • MANUFACTURERS PART NUMBER1191

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!