Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tubing Cutter (1-1/8") - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Tubing Cutter (1-1/8") - Pkg Qty 5

Item #: WBB249803

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.40 Save up to 19%
$9.60 each

Sold in packages of 5

Price: $48.00
Product Information
Customer Review
Product Q&A
Accessories
Tubing Cutter (1-1/8")

General's professional Tubing Cutter is our most comfortable and easy-to-use model, designed for a lifetime of dependable use. Smooth-action retractable jaws expand for tubing sizes from 1/8" to 1-1/8", and up to 3/16" in thickness. The cutter easily slices through copper, aluminum, brass, stainless steel and other tin-wall tubing. Uses the RW122 cutting wheel made from bearing tool steel for superior cutting power. Includes a retractable reamer with dual cutting edges.
  • 1/8" to 1-1/8" tubing sizes
  • Contoured head with comfort grip for easy turning
  • Large adjusting knob for greater torque on pipe
  • Knob contains storage compartment for extra cutting wheels
  • For copper, aluminum, brass and thin-wall stainless steel up to 3/16" thickness
  • Grooved rollers accept flared pipe ends to provide cuts directly below the flare
  • Cutting wheel is made from bearing tool steel for maximum durability
  • Full-size, fold-out reamer with dual edges
  • Replacement wheel RW122

Product Specifications

    • WIDTH INCHES8-19/32
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES1-19/32
    • BRANDGeneral Tools
    • DESCRIPTIONTubing Cutter (1-1/8")
    • FOR USE WITHStandard
    • PACKAGE QUANTITY1
    • FOR USE WITH PIPE SIZE INCHES1/8 To 1-1/8
    • SERIES120
    • MANUFACTURERS PART NUMBER120
    • STYLEStandard
    • TYPEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!