Ridgid 43358 RP 340 Battery Press Tool Kit w/Propress Jaws, 1/2"-2"

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Ridgid 43358 RP 340 Battery Press Tool Kit w/Propress Jaws, 1/2"-2"

Item #: WBB1444052

Sold By: globalindustrial.com

Available on or around 04/30/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,704.85 Save up to 12%
Price: $ 3,260.27

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ridgid 43358 RP 340 Battery Press Tool Kit w/Propress Jaws, 1/2"-2"

  • 30% smaller tool increases maneuverability
  • 17% lighter tool reduces operator fatigue
  • More than 400 presses per charge - with Advanced Lithium 4 Battery
  • Ultimate flexibility with the ability to switch between battery and AC power on the same tool

Compatible With All Standard Series Pressing Jaws and Attachments From RIDGID® .ForUse With Copper and Stainless Steel Tubing, Steel Pipe, PEX and Cutting Soil Pipe. Battery Tool Kit Includes: RP 340 Press Tool, (2) 18V Advanced Lithium 2 Batteries, 120V Advanced Lithium Battery Charger, and Carrying Case.

Product Specifications

    • FOR USE WITHAll Standard Series Pressing Jaws & Attachments
    • OPERATING TEMPERATURE RANGE15 °; F - 122 °
    • WEIGHT LBS.51
    • JAWS INCLUDEDPropress 1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
    • HYDRAULIC RAM OUTPUT7,200
    • CYCLE TIME4 seconds
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • STYLEBattery
    • BATTERY TYPE(2) 18V Advanced Lithium 2
    • PIPE/TUBE CAPACITY1/2" - 4" Copper & Stainless, 1-2" - 2" PEX
    • INCLUDESPress Tool, Jaws, Batteries & Charger, Carrying Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!