Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 041408 12" Test-Ball Plug 17 PSI, 40 FT

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Cherne 041408 12" Test-Ball Plug 17 PSI, 40 FT

Item #: WBB1593203

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 336.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Cherne 041408 12" Test-Ball Plug 17 PSI, 40 FT

Single-Size Test-Ball Plugs (Underground).

Features:

  • Designed to block sewer flow or for use as a back plug for sewer air testing.
  • Natural rubber material for excellent expansion and memory.
  • Seals both round and out-of-round pipe.
  • Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting.
  • Features an eye-bolt for use with a poly-lift line.


Product Specifications

    • BRANDCherne
    • DESCRIPTIONTest-Ball Plug
    • PACKAGE QUANTITY1
    • FEET OF HEAD40
    • SIZE12"
    • MANUFACTURER'S PART NUMBER041408
    • BACK PRESSURE P.S.I.17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!