Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 240018 1-1/4"-1-1/2" Test-Ball Plug 13 PSI, 30 FT - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cherne 240018 1-1/4"-1-1/2" Test-Ball Plug 13 PSI, 30 FT - Pkg Qty 24

Item #: WBB1593282

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $618.00 Save up to 22%
$20.00 each

Sold in packages of 24

Price: $480.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Cherne 240018 1-1/4"-1-1/2" Test-Ball Plug 13 PSI, 30 FT

Bulk Test-Ball Plugs - Individual Display Bags

Features:

  • Same great Test-Ball plug in bulk packaging.
  • Preprinted bag designed for use with peg hook displays.
  • Bulk Test-Ball Plugs MUST be ordered in quantities of 24 plugs.


Product Specifications

    • BRANDCherne
    • DESCRIPTIONTest-Ball Plug
    • PACKAGE QUANTITY24
    • FEET OF HEAD30
    • SIZE1-1/4"-1-1/2"
    • MANUFACTURER'S PART NUMBER240018
    • BACK PRESSURE P.S.I.13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!