Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 254223 Jet-Ball Pipeline Cleaning Ball- 15-18"

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Cherne 254223 Jet-Ball Pipeline Cleaning Ball- 15-18"

Item #: WBB1593304

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 391.95
Product Information
Customer Review
Product Q&A
Accessories
Cherne 254223 Jet-Ball Pipeline Cleaning Ball- 15-18"

Inexpensive method for cleaning new lines prior to line acceptance testing. Also for cleaning grease out of existing lines-the better alternative to an expensive jet truck. Made of natural rubber.

Product Specifications

    • BRANDCherne
    • DESCRIPTIONJet-Ball Pipeline Cleaning Ball
    • PACKAGE QUANTITY1
    • FEET OF HEAD5
    • SIZE15" - 18"
    • MANUFACTURER'S PART NUMBER254223
    • USAGE RANGE INCHES11- 18-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!