Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 266078 Pillow-Style Muni-Ball Plug- 48", Urethane

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Cherne 266078 Pillow-Style Muni-Ball Plug- 48", Urethane

Item #: WBB1592718

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,717.00
Product Information
Customer Review
Product Q&A
Cherne 266078 Pillow-Style Muni-Ball Plug- 48", Urethane

Cherne's Pillow-Style Test-Ball and Muni-Ball plugs are great for blocking sewer flow and can also be used for sewer air testing. Made from heavy-duty elastic urethane, these plugs are lightweight, flexible, chemical and petroleum-resistant, and will fit through small diameter openings. Pillow-style plugs can be tethered with the attached tether bars, and will work in all types of pipe, including ductile iron sizes. Equipped with a special 30' inflation hose, read-back line and gauge. A repair kit is available to fix small tears and punctures. Muni-Ball style plugs feature a bypass with threaded nipples on both ends.

Product Specifications

    • CONSTRUCTIONUrethane
    • BRANDCherne
    • DESCRIPTIONMuni-Ball Plug
    • PACKAGE QUANTITY1
    • SIZE48"
    • MANUFACTURER'S PART NUMBER266078

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!