Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 267088 8-12" Front Air-Loc Leak Locator Plugs 13 psi, 30 ft.

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cherne 267088 8-12" Front Air-Loc Leak Locator Plugs 13 psi, 30 ft.

Item #: WBB1593200

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 632.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Cherne 267088 8-12" Front Air-Loc Leak Locator Plugs 13 psi, 30 ft.

Air-Loc leak locator plugs are designed for both low-pressure sewer line acceptance tests as well as leak location testing. Air-Loc plugs can also be used to block flow by simply plugging the fill and read-back ports.

Product Specifications

    • BRANDCherne
    • DESCRIPTIONFront Air-Loc Leak Locator Plugs
    • PACKAGE QUANTITY1
    • INFLATION PRESSURE30 psi
    • FEET OF HEAD30
    • SIZE8" - 12"
    • MANUFACTURER'S PART NUMBER267088
    • USAGE RANGE INCHES7 - 12
    • BACK PRESSURE P.S.I.13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!