Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 269832 1/3" Kwik ‘n Sure Plug 185 PSI, 428FT

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Cherne 269832 1/3" Kwik ‘n Sure Plug 185 PSI, 428FT

Item #: WBB1592576

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 40 ($148.80)

List Price: $5.39 Save up to 31%
Price: $3.72
Product Information
Customer Review
Product Q&A
Cherne 269832 1/3" Kwik n Sure Plug 185 PSI, 428FT

Works in all types of pipe. Wing nut on 3/8" - 1-1/4" sizes. Hex nut on 1.5" through 5" sizes. Works well for plugging water line stub-outs. Natural rubber O-ring.

Product Specifications

    • BRANDCherne
    • DESCRIPTIONKwik ‘n Sure Plug
    • PACKAGE QUANTITY1
    • FEET OF HEAD428
    • SIZE1/3"
    • MANUFACTURER'S PART NUMBER269832
    • BACK PRESSURE P.S.I.185

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!