Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 270024 2" Test-Ball Plug 13 PSI, 30 FT

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cherne 270024 2" Test-Ball Plug 13 PSI, 30 FT

Item #: WBB1594408

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($169.75)

List Price: $31.72 Save up to 24%
Price: $24.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Cherne 270024 2" Test-Ball Plug 13 PSI, 30 FT

Single-Size Test-Ball Plugs

Features:

  • Made of natural rubber for excellent expansion and memory.
  • Seals both round and out-of-round pipe.
  • Zinc-plated steel chain and ring handle acts as an anchor to prevent plug from sliding down a line.
  • Fits easily through test tees, sanitary tees, floor drains, and other tight situations.
  • Broader expansion range than mechanical plugs.


Product Specifications

    • BRANDCherne
    • DESCRIPTIONTest-Ball Plug
    • PACKAGE QUANTITY1
    • FEET OF HEAD30
    • SIZE2"
    • MANUFACTURER'S PART NUMBER270024
    • BACK PRESSURE P.S.I.13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!